-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Utility Cart |
|---|---|
| Adjustable Increments | 2" |
| Assembled/unassembled | Unassembled |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 5" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (4) Swivel |
| Collapsible | No |
| Color | Silver |
| Finish | Chrome |
| Handle Type | (2) Raised |
| Lip Style | Flush |
|---|---|
| Load Capacity | 800 lbs. |
| Material | Steel |
| Number Of Shelves | 2 |
| Overall Height | 42" |
| Overall L X W X H | 51 1/2" x 18" x 42" |
| Overall Length | 51 1/2" |
| Overall Width | 18" |
| Shelf Adjustability | Fixed |
| Shelf Length | 48" |
| Shelf Orientation | Flat |
| Shelf Width | 18" |
| Top Shelf Lip Height | 1 1/4" |
| Height (cm) | 19.8 |
|---|---|
| Length (cm) | 123.73 |
| Width (cm) | 49.8 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 20.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)