-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Utility Cart |
|---|---|
| Adjustable Increments | 2" |
| Assembled/unassembled | Unassembled |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 5" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (4) Swivel |
| Collapsible | No |
| Color | Silver |
| Finish | Chrome |
| Handle Type | (2) Raised |
| Lip Style | Flush |
|---|---|
| Load Capacity | 800 lbs. |
| Material | Steel |
| Number Of Shelves | 2 |
| Overall Height | 42" |
| Overall L X W X H | 39 1/2" x 24" x 42" |
| Overall Length | 39 1/2" |
| Overall Width | 24" |
| Shelf Adjustability | Fixed |
| Shelf Length | 36" |
| Shelf Orientation | Flat |
| Shelf Width | 24" |
| Top Shelf Lip Height | 1 1/4" |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 91.95 |
| Width (cm) | 62.48 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)