APPROVED VENDOR 1NFX3 Bimetal Thermometer 2 Inch Dial 0 To 250f

Item: AB2RDH
Model: 1NFX3
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.86
5% off
$32.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Analog Dial Thermometer
Accuracy 41°F to 200°F: +/-1%, Greater than 201°F: +/-1.5%, Less Than or Equal To 40°F: +/-1.5%
Adjustments External
Application General Purpose Industrial
Case Hermetically Sealed
Case Features Hermetically Sealed
Case Material Stainless Steel
Coil Material Silicone
Connection Location Back
Construction 304 Stainless Steel Housing And Stem With Glass Lens
Corrosion Resistant No
Dial Diameter 2"
Dial Size 2"
Functions Manual Calibration
Glow-in-the-dark No
Grade Grade 304
Graduations 2°F
Housing Material Stainless Steel
Includes Nist-traceable Certificate No
Lead Free No
Lens Material Glass
Long Reach No
Manufacturer Warranty Length 3 yrs.
Maximum Operating Pressure Not Rated
Maximum Temperature °f 250°F
Minimum Temperature °f 0°F
Process Connection 1/4"
Process Connection Type NPT
Scale Fahrenheit
Scale Type Dial
Sensing Element Bimetal
Shatterproof No
Stem Dia. 1/4"
Stem Length 6"
Stem Material Stainless Steel
Temp. Range 0° to +250°
Temperature Range 0°F to 250°F
Thermometer Type Industrial Dial Thermometer
Thread Gender Male
Thread Size 1/4"
Thread Type NPT
Vibration Resistant No
Window Material Glass

Shipping Information

Height (cm) 22.1
Length (cm) 6.86
Width (cm) 6.6
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site