APPROVED VENDOR 1NFX1 Bimetal Thermometer 2 Inch Dial 50 To 550f

Item: AB2RDF
Model: 1NFX1
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.79
5% off
$21.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Analog Dial Thermometer
Accuracy -1% to +1%
Adjustments External
Case Hermetically Sealed
Case Material Stainless Steel
Coil Material Silicone
Connection Location Back
Dial Size 2"
Sensing Element Bimetal
Stem Dia. 1/4"
Stem Length 4"
Stem Material Stainless Steel
Temp. Range +50° to +550°
Window Material Glass

Shipping Information

Height (cm) 6.6
Length (cm) 17.27
Width (cm) 6.6
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site