-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Dial Thermometer |
|---|---|
| Accuracy | -1% to +1% |
| Adjustments | External |
| Application | General Purpose Industrial |
| Case | Hermetically Sealed |
| Case Features | Hermetically Sealed |
| Case Material | Stainless Steel |
| Coil Material | Silicone |
| Connection Location | Back |
| Construction | 304 Stainless Steel Housing And Stem With Glass Lens |
| Corrosion Resistant | No |
| Dial Diameter | 2" |
| Dial Size | 2" |
| Functions | Manual Calibration |
| Glow-in-the-dark | No |
| Grade | Grade 304 |
| Graduations | 2°F |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lead Free | No |
| Lens Material | Glass |
| Long Reach | No |
| Manufacturer Warranty Length | 3 yrs. |
|---|---|
| Maximum Operating Pressure | Not Rated |
| Maximum Temperature °f | 250°F |
| Minimum Temperature °f | 0°F |
| Process Connection | 1/4" |
| Process Connection Type | NPT |
| Scale | Fahrenheit |
| Scale Type | Dial |
| Sensing Element | Bimetal |
| Shatterproof | No |
| Stem Dia. | 1/4" |
| Stem Length | 4" |
| Stem Material | Stainless Steel |
| Temp. Range | 0° to +250° |
| Temperature Range | 0°F to 250°F |
| Thermometer Type | Industrial Dial Thermometer |
| Thread Gender | Male |
| Thread Size | 1/4" |
| Thread Type | NPT |
| Vibration Resistant | No |
| Window Material | Glass |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.6 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)