-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| Color | Gray |
| Elastic Limit | 1 3/5" |
| End Type | Crossover Center Loops |
| Extended Length | 3 5/32" |
| Finish | Plain |
| Free Length | 1 3/4" |
| Grade | Grade 302 |
| Hook Length | 7/32" |
| Load | 4.91 lbs. |
| Material | Stainless Steel |
|---|---|
| Outside Dia. | 0.312" |
| Overall Length | 1 3/4" |
| Product Type | Extension Spring |
| Spring Rate | 2.59 lbs.-in. |
| System Of Measurement | Imperial/Metric |
| Total Active Coils | 34.1 |
| Type | Utility |
| Wire Dia. | 0.035" |
| Standards | AISI 302/304, ASTM A313 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7320205020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)