-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| Color | Gray |
| Deflection @ Load | 1.15" |
| Elastic Limit | 1 11/25" |
| End Type | Crossover Center Loops |
| Extended Length | 2 13/32" |
| Finish | Zinc Plated |
| Free Length | 1 1/4" |
| Hook Length | 15/64" |
| Load | 2.62 lbs. |
| Material | HDMB |
|---|---|
| Outside Dia. | 0.312" |
| Overall Length | 1 1/4" |
| Product Type | Extension Spring |
| Spring Rate | 1.91 lbs.-in. |
| Standards | ASTM A227 |
| System Of Measurement | Imperial/Metric |
| Total Active Coils | 23.49 |
| Type | Utility |
| Wire Dia. | 0.029" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7320205020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)