-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| Color | Gray |
| Deflection @ Load | 0.43" |
| Elastic Limit | 1/2" |
| End Type | Crossover Center Loops |
| Extended Length | 1 7/16" |
| Finish | Zinc Plated |
| Free Length | 1" |
| Hook Length | 1/4" |
| Load | 4.65 lbs. |
| Material | HDMB |
|---|---|
| Outside Diameter | 0.312" |
| Product Type | Extension Spring |
| Spring Rate | 8.56 lbs.-in. |
| Standards | ASTM A227 |
| System Of Measurement | Imperial/Metric |
| Total Active Coils | 11.56 |
| Type | Utility |
| Wire Dia. | 0.035" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7320205020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)