APPROVED VENDOR 1BUL6 O-ring Dash 011 Neoprene 0.07 Inch, 100PK

Item: AA9ARR
Model: 1BUL6
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.57
5% off
$4.34 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item O-Ring
Actual Inside Dia. 0.301"
Actual Width 0.07"
As568 Dash Number 11
Color Black
Cross Section 1/16"
Cross Section Shape Round
Dash Number 011
Durometer 70 Shore A
Durometer Rating Medium Hard
Inside Diameter - Nominal 5/16"
Material Neoprene
Metal Detectable Not Metal Detectable
Nominal Inside Dia. 0.312"
Nominal Outside Dia. 0.438"
Nominal Width 0.062"
O-ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Operating Temperature - Maximum 225°F
Operating Temperature - Minimum -40°F
Outside Diameter - Actual 0.441"
Outside Diameter - Nominal 7/16"
Product Type O-Ring
Sae Or Metric SAE
Standards ASTM D2000, SAE J200
System Of Measurement Imperial
Temp. Range -40°F to +275°F
X-ray Detectable Not X Ray Detectable

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 3.81
HS Code 4016935010
Country Of Origin CN
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site