-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | O-Ring |
|---|---|
| Actual Inside Dia. | 0.114" |
| Actual Width | 0.07" |
| As568 Dash Number | 6 |
| Color | Black |
| Cross Section | 1/16" |
| Cross Section Shape | Round |
| Dash Number | 006 |
| Durometer | 70 Shore A |
| Durometer Rating | Medium Hard |
| Material | Neoprene |
| Metal Detectable | Not Metal Detectable |
| Nominal Inside Dia. | 1/8" |
| Nominal Outside Dia. | 1/4" |
|---|---|
| Nominal Width | 0.062" |
| O-ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
| Operating Temperature - Maximum | 225°F |
| Operating Temperature - Minimum | -40°F |
| Outside Dia. | 0.254" |
| Outside Diameter - Actual | 0.254" |
| Product Type | O-Ring |
| Sae Or Metric | SAE |
| Standards | ASTM D2000, SAE J200 |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +275°F |
| X-ray Detectable | Not X Ray Detectable |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)