APPROVED VENDOR 1BUL2 O-ring Dash 007 Neoprene 0.07 Inch, 100PK

Item: AA9ARM
Model: 1BUL2
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.10
5% off
$3.90 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item O-Ring
Actual Inside Dia. 0.145"
Actual Width 0.07"
As568 Dash Number 7
Color Black
Cross Section Shape Round
Durometer 70 Shore A
Durometer Rating Medium Hard
Material Neoprene
Nominal Inside Dia. 0.156"
Nominal Outside Dia. 0.281"
Nominal Width 0.062"
Outside Dia. 0.285"
Sae Or Metric SAE
Temp. Range -40°F to +275°F

Shipping Information

Height (cm) 1.52
Length (cm) 10.16
Width (cm) 2.29
HS Code 4016935010
Country Of Origin CN
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site