-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Thermostat Guard |
|---|---|
| Base Gauge | 36 ga. |
| Base Type | Ring Base, Solid Base |
| Color | Tan |
| Cover Gauge | 36 ga. |
| Cover Type | Hinged |
| Finish | Powder Coated |
| Guard Construction | Single Wall |
| Includes | Mounting Hardware |
| Includes Baseplate | Yes |
| Inside Dims (hxwxd) | 7 7/8" x 5 11/16" x 3 3/8" |
| Inside Width | 5 11/16" |
| Material | Steel |
| Mount | Horizontal/Vertical |
| Mounting Direction | Horizontal, Vertical |
|---|---|
| Number Of Keys | 2 |
| Outside Depth | 3 11/16" |
| Outside Dims (hxwxd) | 8 7/16" x 6 1/4" x 3 11/16" |
| Outside Height | 8 7/16" |
| Outside Width | 6 1/4" |
| Replacement Keys Manufacturer Model Number | Ltk01 |
| Shape | Rectangle |
| Tamper Resistant | Yes |
| Thermostat Guard Base Color | Beige |
| Thermostat Guard Cover Color | Beige |
| Thermostat Guard Ring Color | Beige |
| Type | Universal |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 16.51 |
| HS Code | 9032906020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)