-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Thermostat Guard |
|---|---|
| Base Gauge | 36 ga. |
| Base Type | Ring Base, Solid Base |
| Color | Tan |
| Cover Gauge | 36 ga. |
| Cover Type | Hinged |
| Finish | Powder Coated |
| Guard Construction | Single Wall |
| Includes | Mounting Hardware |
| Includes Baseplate | Yes |
| Inside Depth | 2 1/2" |
| Inside Dims (hxwxd) | 4 5/8" x 5 1/4" x 2 1/2" |
| Inside Width | 5 1/4" |
| Material | Steel |
| Mount | Horizontal/Vertical |
|---|---|
| Mounting Direction | Horizontal, Vertical |
| Number Of Keys | 2 |
| Outside Depth | 2 13/16" |
| Outside Dims (hxwxd) | 5 3/16" x 5 13/16" x 2 13/16" |
| Outside Height | 5 3/16" |
| Outside Width | 5 13/16" |
| Replacement Keys Manufacturer Model Number | Ltk01 |
| Shape | Rectangle |
| Tamper Resistant | Yes |
| Thermostat Guard Base Color | Beige |
| Thermostat Guard Cover Color | Beige |
| Thermostat Guard Ring Color | Beige |
| Type | Universal |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 13.72 |
| HS Code | 9032906020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)