-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Thermostat Guard |
|---|---|
| Base Gauge | 36 ga. |
| Base Type | Ring Base, Solid Base |
| Color | Tan |
| Cover Gauge | 36 ga. |
| Cover Type | Hinged |
| Finish | Powder Coated |
| Guard Construction | Single Wall |
| Includes | Mounting Hardware |
| Includes Baseplate | Yes |
| Inside Depth | 3" |
| Inside Dims (hxwxd) | 8 5/8" x 6 3/4" x 3" |
| Inside Height | 8 5/8" |
| Inside Width | 6 3/4" |
| Material | Steel |
|---|---|
| Mount | Horizontal/Vertical |
| Mounting Direction | Horizontal, Vertical |
| Number Of Keys | 2 |
| Outside Dims (hxwxd) | 9 3/16" x 7 1/4" x 3 5/16" |
| Outside Height | 9 3/16" |
| Replacement Keys Manufacturer Model Number | Ltk01 |
| Shape | Rectangle |
| Tamper Resistant | Yes |
| Thermostat Guard Base Color | Beige |
| Thermostat Guard Cover Color | Beige |
| Thermostat Guard Ring Color | Beige |
| Type | Universal |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 19.05 |
| HS Code | 9032906020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.2825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)