-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Ac Magnitude Calculation | True RMS |
| Ac Supply Voltage | 40-300V AC |
| Ac Voltage Input | 40-300V AC |
| Ac Voltage Supply Max. | 300V AC |
| Ac Voltage Supply Min. | 40V AC |
| Accuracy | ±0.5% of Range + 1 Digit |
| Compatible With Grainger Part Number | External 5A Ac Current Transformer |
| Connector Type | Screw Terminal |
| Current Display - Maximum | 5A |
| Current Display - Minimum | 0A |
| Cutout Din Size | 1/8" |
| Cutout Height | 1 13/16" |
| Cutout Width | 3 5/8" |
| Dc Supply Voltage | 40-300V DC |
| Dc Voltage Input Signal | 40-300V DC |
| Dc Voltage Supply Max. | 300V DC |
| Dc Voltage Supply Min. | 40V DC |
| Digit Height - Max. | 0.551" |
| Digit Size | 3 1/2" |
| Digital Display Screen Color | Red |
| Digital Display Screen Type | LED |
| Display | Red LED |
| Display Span | 0 to 200 |
| Display Span - Max. | 200 |
| Display Span - Minimum | 0 |
|---|---|
| Excitation Voltage | No |
| Fits | Standard 1/8 DIN Cutout |
| Function Type | Digital Panel Meter |
| Includes | Instructions |
| Input Range | 0-5A |
| Input Signal | 0-5A |
| Manufacturers Warranty Length | 1 yr. |
| Number Of Display Digits | 4 |
| Overall Depth | 2.68" |
| Overall Height | 1.89" |
| Overall Width | 3.78" |
| Parameters Measured | Ac Current, Ac Voltage, Dc Current, Dc Voltage |
| Power Required | 40-300V AC/DC |
| Process Connection | No |
| Series | PGDV/A Series |
| Style | 48X96 |
| Supply Voltage | 40-300V AC |
| Terminal Connection Type | Screw Clamp |
| Transformer Type | AC Current Transformer |
| True Rms | Yes |
| Type | AC Current |
| Use With | External 5A Current Transformer |
| Standards | IEC 60529, IEC 61010-1 YEAR 2001, IEC 61326-1:2005 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.65 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)