-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Connector Type | Screw Terminal |
| Digit Size | 3 1/2" |
| Display | Red LED |
| Display Span | 1999 |
| Excitation Voltage | No |
| Fits | Standard 1/8 DIN Cutout |
| Input Range | 0-5A |
|---|---|
| Process Connection | No |
| Style | 48X96 |
| Transformer Type | AC Current Transformer |
| True Rms | Yes |
| Type | AC Current |
| Use With | External 5A Current Transformer |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.4 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)