-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Panel Meter |
|---|---|
| Accuracy | +/-0.5% Of Reading +/- 5 Count |
| Connector Type | Screw Terminal |
| Display | Gray LCD |
| Display Digits | 3.5 |
| Display Span | 0 to 30, 300 |
| Excitation Voltage | No |
| Fits | Standard 3/648 DIN Cutout |
| Input Range | 0-5A |
|---|---|
| Power Required | 85-250V AC |
| Process Connection | No |
| Style | 24X72 |
| True Rms | Yes |
| Type | AC Current |
| Use With | External 5A Current Transformer |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 9.4 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)