-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Union |
|---|---|
| Application | Used For Connecting Conduit To Conduit |
| Color | Silver |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 1/2" FNPT x 3/4" FNPT |
| Finish | Plain |
| Fitting Type | Union |
| For Use With | Conduit |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Insulated | Yes |
| Length | 1.47" |
| Material | Aluminum |
|---|---|
| Overall Height | 1 15/32" |
| Overall Length | 1 1/2" |
| Overall Length - Fitting | 1 1/2" |
| Overall Width | 1 15/32" |
| Series | UNF Series |
| Thread Gender | Female To Female |
| Thread Type | NPT |
| Trade Size | 1/2", 3/4" |
| Type | Hazardous Location |
| Standards | CSA C22.2 NO. 25, CSA C22.2 NO. 30, CSA CERTIFIED FILE 065181, UL 1203: 886, UL LISTED FILE E34997 |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 15.75 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0463 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)