-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Union |
|---|---|
| Application | Used For Connecting Conduit To Conduit |
| Color | Silver |
| Compatible Conduit Trade Size | 1 1/2" |
| Conduit Size | 1 1/2" |
| Connection Orientation | Straight |
| Connection Type | Female To Female |
| Fitting Type | Union |
| For Use With | Conduit |
|---|---|
| Insulated | Yes |
| Material | Copper Free Aluminum |
| Overall Height | 2 3/16" |
| Overall Length | 2 3/16" |
| Overall Length - Fitting | 2 3/16" |
| Thread Gender | Female To Female |
| Type | Hazardous Location |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 22.86 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)