-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Union |
|---|---|
| Application | Used For Connecting Conduit To Conduit |
| Color | Silver |
| Compatible Conduit Trade Size | 2" |
| Conduit Size | 2" |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 2" FNPT x 2" FNPT |
| Finish | Chromate Coated, Electroplated, Powder Coated |
| Fitting Type | Union |
| For Use With | Conduit |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Insulated | Yes |
| Length | 2.31" |
|---|---|
| Material | Iron |
| Overall Height | 2 5/16" |
| Overall Length | 2 5/16" |
| Overall Length - Fitting | 2 5/16" |
| Overall Width | 2 5/16" |
| Series | UNF Series |
| Thread Gender | Female To Female |
| Thread Type | NPT |
| Trade Size | 2" |
| Type | Hazardous Location |
| standard | CSA C22.2 NO. 25, CSA C22.2 NO. 30, CSA CERTIFIED FILE 065181, UL 1203: 886, UL LISTED FILE E34997 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 12.95 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)