-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CSA C22.2 NO. 25, CSA C22.2 NO. 30, CSA CERTIFIED FILE 065181, UL 1203: 886, UL LISTED FILE E34997 |
|---|
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 26.92 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)