-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Outlet Box |
|---|---|
| Approvals | csa.png, ul.png |
| Box Composition | Malleable Iron |
| Connection Type | Threaded |
| Cover Included | No |
| Cover Opening Dia. | 3.94 |
| Enclosure | Class I Group B C D, Class II Group E F G, Class Iii |
| Family Series | Appleton Electrical Boxes Series, GR Series |
| Hub Location | (4) Side |
| Hub Size | 1 1/2" |
|---|---|
| Hub Size (in) | 1 1/4" |
| Hub Type | External |
| Material | Zinc Electro Plated Dichromate Epoxy Powder Coated Malleable Iron , Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron |
| Number Of Hubs | 4 |
| O-ring Included | Yes |
| Product Series | Gr |
| Shape | Round , X |
| Style | GRX |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.3805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)