-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body |
|---|---|
| Back Type | Flat |
| Body Style | Lb |
| Color | Gray |
| Hazardous Location Class | Yes |
|---|---|
| Hub Size | 1/2" |
| Material | Malleable Iron |
| Type | Hazardous Location |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 9.91 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)