-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 7.3 cu. in. |
| Body Style | LR |
| Body Type | Conduit Outlet Body With Cover |
| Color | Gray |
| Compatible Conduit Trade Size | 3/4" |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Triple Coat Epoxy Coating |
| For Use With | RMC |
| Hazardous Location | Yes |
| Hazardous Location Class | Yes |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
|---|---|
| Hub Size | 3/4" |
| Hub Style | Threaded |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | Iron |
| Number Of Hubs | 2 |
| Shape | LR |
| Thread Gender | Female |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Trade Size | 3/4" |
| Type | Hazardous Location |
| Standards | UL 886, UL LISTED FOR CLASS I, DIVISION 1 AND 2, GROUP D, CLASS II, DIVISION 1 AND 2, GROUPS E, F, G, AND CLASS III |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.84 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)