APPLETON ELECTRIC FSKAPC247D2 Lighting Photocell, 277V, 50/60Hz

Item: BJ9MNV
Model: FSKAPC247D2
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$405.64 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Lighting Photocell
Family Series Appleton Miscellaneous Series
Frequency Rating 50/60 Hz
Supply Voltage 208-277 V , 208-277V
Type PCD2 Series Photocontrol
Standard: Class I, Division 2, Groups A, B, C, D; NEMA 4X; UL Listed: 1604, C/US UL Listed

Shipping Information

Height (cm) 3.51
Country Of Origin US

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site