-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lighting Photocell |
|---|---|
| Ballast Load | 1000 VA |
| Ballast Load Rating | 1000 VA |
| Family Series | Appleton Photocells Series |
| Operating Temperature | -14°F to +158°F, -40°C to +70°C |
|---|---|
| Rohs | No |
| Voltage | 120V AC |
| Voltage Rating | 120 Volt AC at 50/60 Hertz , 120V AC @ 50/60 Hz |
| Height (cm) | 3.51 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)