APOLLO VALVES 7650501A Ball Valve, 1 in Pipe, Std, 2,000 psi CWP, -50 to 500 Deg. F, Spring Return Handle, Female NPT

Item: AC8WBC
Model: 7650501A
Cross Ref: 3EEZ7
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$457.51
10% off
$411.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards AMERICAN IRON AND STEEL (AIS), BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY CF8M (1.4408)

Product Details

Apollo 76-505-01A ball valve is used to control the fluids in a pipeline. It consists of a spherical disc (the ball) with a hole bored through the centre, which can be rotated to allow or block fluid flow.

Shipping Information

Height (cm) 8.1
Length (cm) 21.59
Width (cm) 4.44
HS Code 8481803070
Country Of Origin US
Weight (kg) 1.062

Features

  • Apollo 76-505-01A ball valve features 316 stainless steel for structural rigidity and corrosion resistance.
  • It has a 2-piece valve structure allowing for quick access to internal components for inspection or replacement.
  • This valve is blowout proof, ensuring the stem remains intact and prevents it from being expelled from the valve body, even under high-pressure conditions.
  • It has a spring return handle that automatically returns to its original position after operation, ensuring consistent closure for pressure relief.

Documentation

Frequently Asked Questions

Is this ball valve leakproof?

It has a PTFE seal ensuring a tight seal and preventing leakage even with aggressive fluids or gases.

Is Apollo 76-505-01A ball valve suitable for both on / off and throttling applications?

Yes, it is suitable for both on/off and throttling applications. They can be operated in the fully open or fully closed position for on / off service, or partially open for throttling service.

Does Apollo 76-505-01A ball valve require maintenance?

It requires periodic maintenance to ensure proper functioning and reliability. This may include lubrication, cleaning, inspection and replacement of worn parts as needed.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site