-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Silver |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D1 | 0.84 |
| D2 | 0.84 |
| Dimensions | 8 1/2" x 1 3/4" x 3.19" |
| Finish | None |
| For Media | Steam, Water |
| Grease-free | No |
| Handle | Spring Return Lever |
| Handle - Locking | Non Locking |
| Handle Color | Yellow |
| Handle Height | 7" |
| Handle Length | 7" |
| Handle Material | Stainless Steel |
| Handle Type | Spring Return Lever |
| Housing Construction | 2-Part |
| Manufacturer Warranty | 5 yrs. |
| Max. Media Temperature | 500°F |
|---|---|
| Max. Operating Pressure | 2000 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 2000 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | -50°F to +500°F |
| Media Temperature Range | -50°F to +500°F |
| Medically Clean | No |
| Min. Media Temperature | -50°F |
| Nominal Valve Size | 1/2" |
| Outer Pipe Dia. Connection 1 | 0.84" |
| Outer Pipe Dia. Connection 2 | 0.84" |
| Overall Length | 2.25" |
| Pipe Schedule Compatibility | Schedule 40 |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | MPTFE |
| Series | 76 Series Ball Valves |
| Shape | Straight |
| Size | 1/2" |
| Spindle Material | Stainless steel |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -50°F to +500°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Silver |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 76 |
| With Filter | No |
| Standards | AMERICAN IRON AND STEEL (AIS), BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY CF8M (1.4408) |
Apollo 76-503-01A ball valve is a type of quarter-turn valve that uses a hollow, perforated and pivoting ball to control flow through it. It is used to regulate, start or stop the flow of liquids or gases in various industrial applications. This valve is suitable for plumbing systems, HVAC installations, industrial processes, water treatment plants and chemical processing facilities.
| Height (cm) | 8.1 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 4.44 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5805 |
This ball valve can handle a maximum steam pressure of 150 psi WSPT (Water, Steam and Gas Pressure), making it suitable for steam handling applications.
This ball valve complies with MSS SP-110 standards, ensuring adherence to industry benchmarks for quality and performance, providing confidence in its reliability and suitability for various applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)