APOLLO VALVES 7650301 Ball Valve With Spring Return Handle, FNPT, Stainless Steel, 1/4 Inch Size

Item: AK7BAB
Model: 7650301
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$272.98 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Ball Valve
Body Material Stainless Steel
Connection Type FNPT

Product Details

    • Apollo 76-503-01 is an MSS SP-110 compliant stainless-steel ball valve with a 1/4-inch dual FNPT connection. It is ideal for creating tight seals during installation and is widely used with industrial chemicals and solvents. It has a stainless-steel spring return handle with vinyl grip to ensure that the valve is open only when the operator is working.
    • This Apollo ball valve features a blow-out proof stem design, multifill PTFE seats and a PTFE seal to reduce the risk of leakage from valve. It can operate at temperatures up to 500 degrees Fahrenheit and has maximum WOG and steam pressures of 2000 psi and 150 psi, respectively.

Shipping Information

Country Of Origin US

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site