-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume | 108 |
| Color | Silver |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D1 | 2.38 |
| D2 | 2.38 |
| Dimensions | 6.22" x 1 3/4" x 2.91" |
| Finish | None |
| For Media | Steam, Water |
| Grade | Grade 316 |
| Grease-free | No |
| Handle | Locking Lever |
| Handle Color | Yellow |
| Handle Height | 3.24" |
| Handle Length | 7 3/4" |
| Handle Material | Stainless Steel |
| Handle Type | Lever Locking |
| Housing Construction | 2-Part |
| Included Mounting | Actuator Mounting Pad |
| Manufacturer Warranty | 5 yrs. |
|---|---|
| Max. Operating Pressure | 1500 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1500 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | -50°F to +450°F |
| Media Temperature Range | -50°F to +450°F |
| Medically Clean | No |
| Nominal Valve Size | 2" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Outer Pipe Dia. Connection 1 | 2.38" |
| Outer Pipe Dia. Connection 2 | 2.38" |
| Overall Length | 5.43" |
| Pipe Schedule Compatibility | Schedule 40 |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 76 Series Ball Valves |
| Shape | Straight |
| Size | 2" |
| Spindle Material | Stainless steel |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -50°F to +450°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Silver |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 76 |
| With Filter | No |
| Standards | AMERICAN IRON AND STEEL (AIS), BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY CF8M (1.4408) |
| Height (cm) | 7.39 |
|---|---|
| Length (cm) | 15.8 |
| Width (cm) | 4.44 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)