-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Lead Free Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D-1 | 1.06 |
| D1 | 0.68 |
| D2 | 0.68 |
| E | 0.68 |
| Finish | None |
| For Media | Steam, Water |
| Grade | Grade 316 |
| Grease-free | No |
| Handgrip Length | 0.55" |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Length | 3.85" |
| Handle Material | PVC, Zinc Plated Steel |
| Handle Type | Lever |
| Handle/hand Wheel Height | 0.65" |
| Housing Construction | 2-Part |
| Lead Free | Yes |
| Length Of Connection 1 | 1.01" |
| Length Of Connection 2 | 1.01" |
| M1 | 0.55 |
| M2 | 3.85 |
| Manufacturer Warranty | 5 yrs. |
| Max. Operating Pressure | 600 psi |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 600 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | -20°F to +350°F |
| Media Temperature Range | -20°F to +350°F |
| Medically Clean | No |
| Nominal Valve Size | 3/8" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Outer Pipe Dia. Connection 1 | 0.68" |
| Outer Pipe Dia. Connection 2 | 0.68" |
| Overall Length | 0.37" |
| Port Type | Full |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 3/8" |
| Spindle Material | Stainless steel |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -50°F to +400°F |
| U | 0.75 |
| V | 1.03 |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Bronze |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| Valve Ways | 2-Way |
| With Filter | No |
| With Thermometer | No |
| Working Length Connection 1 | 0.58" |
| Working Length Connection 2 | 0.61" |
| Y | 0.65 |
| Z1 | 0.58 |
| Z2 | 0.61 |
| Standards | BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY C89836 (LEAD-FREE) |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.59 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)