-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Lead Free Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3" |
| Connection Size - Side 2 | 3" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D-1 | 4.68 |
| D1 | 3.5 |
| D2 | 3.5 |
| Dimensions | 11 1/4" x 4 3/4" x 6 1/4" |
| E | 1.12 |
| Finish | None |
| For Media | Steam, Water |
| Grade | Grade 316 |
| Grease-free | No |
| Handgrip Length | 1" |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Length | 7 3/4" |
| Handle Material | PVC, Zinc Plated Steel |
| Handle Type | Lever |
| Handle/hand Wheel Height | 0.9" |
| Housing Construction | 2-Part |
| Lead Free | Yes |
| Length Of Connection 1 | 3.38" |
| Length Of Connection 2 | 3.38" |
| M1 | 1 |
| M2 | 7.75 |
| Manufacturer Warranty | 5 yrs. |
|---|---|
| Max. Operating Pressure | 600 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 600 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | -20°F to +350°F |
| Media Temperature Range | -20°F to +350°F |
| Medically Clean | No |
| Nominal Valve Size | 3" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Outer Pipe Dia. Connection 1 | 3.5" |
| Outer Pipe Dia. Connection 2 | 3.5" |
| Overall Length | 2.5" |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 3" |
| Spindle Material | Stainless steel |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -50°F to +400°F |
| U | 1.38 |
| V | 3.13 |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Bronze |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| Valve Ways | 2-Way |
| With Filter | No |
| With Thermometer | No |
| Working Length Connection 1 | 2.36" |
| Working Length Connection 2 | 2.49" |
| Y | 0.9 |
| Z1 | 2.36 |
| Z2 | 2.49 |
| Standards | BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY C89836 (LEAD-FREE) |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 12.06 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.37 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)