-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Bore Type | Reduced Bore |
| Coefficient Of Volume (cv) | 0.03 |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| D1 | 0.84 |
| D2 | 0.84 |
| Dimensions | 5 1/4" x 2" x 2 1/4" |
| Finish | None |
| Flow Pattern | L Flow |
| For Media | Water |
| Grease-free | No |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Height | 1 3/4" |
| Handle Length | 3.88" |
| Handle Material | Zinc Plated Steel |
| Handle Type | Lever |
| Housing Construction | 2-Part |
| Included Mounting | Drilled And Tapped Mounting Pad |
| Inlet | 1/2" FNPT |
| Inlet Connection Height | 1.18" |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 400 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 400 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Media Temp. Range | -20°F to +500°F |
| Media Temperature Range | -20°F to +500°F |
| Medically Clean | No |
| Medium Temp. (continuous) | -20.002°F to +500°F |
| Min. Medium Temp. | -20°F |
| Nominal Valve Size | 1/2" |
| Number Of Pieces | 2 |
| Number Of Ways | 3 |
| Outer Pipe Dia. Connection 1 | 0.84" |
| Outer Pipe Dia. Connection 2 | 0.84" |
| Outlet 1 | 1/2" FNPT |
| Outlet 2 Size | 1/2" |
| Outlet 2 Type | FNPT |
| Overall Length | 2.75" |
| Port | Standard L |
| Seal Material | RPTFE |
| Seat Material | RPTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 1/2" |
| Spindle Material | Brass |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -20°F to +450°F |
| Valve Body Color | Bronze |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| With Filter | No |
| With Thermometer | No |
| Standards | BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.08 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)