-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Brass |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Bore Type | Reduced Bore |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| D1 | 0.54 |
| D2 | 0.54 |
| Dimensions | 5 1/4" x 2" x 2 1/4" |
| Finish | None |
| Flow Pattern | L Flow |
| For Media | Water |
| Grease-free | No |
| Grip Material | Vinyl |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Height | 1.8" |
| Handle Length | 3.88" |
| Handle Material | Zinc Plated Steel |
| Handle Type | Lever |
| Housing Construction | 2-Part |
| Included Mounting | Drilled And Tapped Mounting Pad |
| Inlet | 1/4" FNPT |
| Inlet Connection Height | 1.18" |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 400 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 400 psi |
|---|---|
| Max. Pressure (steam) | Not Rated |
| Media Temp. Range | -20°F to +500°F |
| Media Temperature Range | -20°F to +500°F |
| Medically Clean | No |
| Medium Temp. (continuous) | -20.002°F to +500°F |
| Min. Medium Temp. | -20°F |
| Nominal Valve Size | 1/4" |
| Number Of Ways | 3 |
| Outer Pipe Dia. Connection 1 | 0.54" |
| Outer Pipe Dia. Connection 2 | 0.54" |
| Outlet 1 | 1/4" FNPT |
| Outlet 2 Size | 1/4" |
| Outlet 2 Type | FNPT |
| Overall Length | 2 1/4" |
| Port Type | Standard |
| Seal Material | RPTFE |
| Seat Material | RPTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 1/4" |
| Spindle Material | Brass |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -20°F to +450°F |
| Valve Body Color | Bronze |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| With Filter | No |
| With Thermometer | No |
| Standards | BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN |
Apollo 70-601-01 ball valve is suitable for precise control and regulating the flow of liquids and gases in the oil & gas, water treatment, chemical processing and HVAC industries.
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.08 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4095 |
Yes, it features a PTFE body seal, making it highly resistant to corrosive fluids.
Before installation, assess the flow direction and orientation, ensuring the valve is aligned correctly. Tighten connections appropriately, taking care not to overtighten, which might damage the valve or deform seals. Also, ensure the system's pressure and temperature compatibility.
Proper cleaning involves disassembling the valve, using a compatible solvent to remove debris and ensuring no residue remains. Be cautious not to damage seals or surfaces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)