-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| D-1 | 1.85 |
| D1 | 1.32 |
| D2 | 1.32 |
| Dimensions | 7.45" x 2.76" x 4.43" |
| E | 0.83 |
| Finish | None |
| Grease-free | No |
| Handgrip Length | 0.67" |
| Handle Finish | Zinc Plated |
| Handle Material | Steel, Vinyl |
| Handle Type | Lever |
| Handle/hand Wheel Height | 0.68" |
| Housing Construction | 2-Part |
| Length Of Connection 1 | 1.67" |
| Length Of Connection 2 | 1.67" |
| M1 | 0.67 |
| M2 | 4.76 |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 600 psi |
| Max. Steam Pressure | 150 psi |
|---|---|
| Medically Clean | No |
| Medium Temp. (continuous) | -20.002°F to +500°F |
| Min. Medium Temp. | -20°F |
| Outer Pipe Dia. Connection 1 | 1.32" |
| Outer Pipe Dia. Connection 2 | 1.32" |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | RPTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 1" |
| Spindle Material | Brass |
| Stem Grade | Grade B16 |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Surface Protection | None |
| Temp. Range | 50°F to 200°F |
| U | 0.87 |
| V | 1.51 |
| With Filter | No |
| With Thermometer | No |
| Working Length Connection 1 | 1" |
| Working Length Connection 2 | 0.99" |
| Y | 0.68 |
| Z1 | 1 |
| Z2 | 0.99 |
| Height (cm) | 11.25 |
|---|---|
| Length (cm) | 18.92 |
| Width (cm) | 7.01 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)