-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Bronze , Chrome Plated |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D-1 | 1.56 |
| D1 | 1.05 |
| D2 | 1.05 |
| Dimensions | 7.45" x 2.76" x 4.43" |
| E | 0.83 |
| Finish | None |
| For Media | Steam |
| Grease-free | No |
| Handgrip Length | 0.67" |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Length | 4.76" |
| Handle Material | PVC, Zinc Plated Steel |
| Handle Type | Lever |
| Handle/hand Wheel Height | 0.68" |
| Housing Construction | 2-Part |
| Length Of Connection 1 | 1.47" |
| Length Of Connection 2 | 1.49" |
| M1 | 0.67 |
| M2 | 4.76 |
| Manufacturer Warranty | 5 yrs. |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 600 psi |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 600 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | -20°F to +500°F |
| Media Temperature Range | -20°F to +500°F |
| Medically Clean | No |
| Medium Temp. (continuous) | -20.002°F to +500°F |
| Min. Medium Temp. | -20°F |
| Nominal Valve Size | 3/4" |
| Outer Pipe Dia. Connection 1 | 1.05" |
| Outer Pipe Dia. Connection 2 | 1.05" |
| Overall Length | 3" |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 3/4" |
| Spindle Material | Brass |
| Stem Grade | Grade B16 |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | 50°F to 200°F |
| U | 0.87 |
| V | 1.4 |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Bronze |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| With Filter | No |
| With Thermometer | No |
| Working Length Connection 1 | 0.92" |
| Working Length Connection 2 | 0.94" |
| Y | 0.68 |
| Z1 | 0.92 |
| Z2 | 0.94 |
| Standards | ARRA COMPLIANT, ASTM B584-C84400, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN |
| Height (cm) | 11.25 |
|---|---|
| Length (cm) | 18.92 |
| Width (cm) | 7.01 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)