-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Flange, Faced and Drilled |
|---|---|
| Application | Fire Protection, Non-Potable Water |
| Basic Fitting Shape | Flange |
| Body Material | Cast Iron |
| Class | Class 125 |
| Connection Type | Flanged x FNPT |
| Fitting Connection Type | Flanged x FNPT |
| Flange Outside Diameter | 8 1/2" |
| Max. Pressure | 175 psi @ -20° To 150°F |
| Maximum Operating Pressure | 175 psi |
| No. Of Bolt Holes | 8 |
|---|---|
| Number Of Holes | 8 |
| Outside Dia. | 8 1/2" |
| Overall Length | 8 1/2" |
| Pipe Fitting Material | Cast Iron |
| Pipe Size | 3 1/2" |
| Saturated Steam Pressure | 125 psi |
| Specific Fitting Shape | Faced And Drilled Flange |
| Standards | Asme B16.4, Fm Approved, Ul Listed |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 20.85 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.93 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.716 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)