ANVIL 0308003003 Companion Flange, Cast Iron, Black, 2 1/2 Inch Nominal Pipe Size

Item: AD8LPA
Model: 0308003003
Cross Ref: 4KWG8
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$97.29
10% off
$87.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 13.74
Length (cm) 17.78
Width (cm) 17.78
HS Code 7307110030
Country Of Origin US
Weight (kg) 2.6415

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site