-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Flange, Faced and Drilled |
|---|---|
| Body Material | Cast Iron |
| Class | Class 125 |
| Connection Type | Flanged x FNPT |
| Max. Pressure | 175 psi @ -20° To 150°F |
| Number Of Holes | 4 |
|---|---|
| Outside Dia. | 4 5/8" |
| Pipe Size | 1 1/4" |
| Saturated Steam Pressure | 125 psi |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 11.76 |
| Width (cm) | 11.76 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.828 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)