-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Model | Items | QTY. |
|---|---|---|
| #403.50 | Core Tip, 2 Inch Dia. | 1 |
| #403.44 | Cup Set, 2 Inch Dia., 6 Inch Length | 1 |
| #404.21 | Liner, 2 Inch Dia., 6 Inch Length, Plastic | 1 |
| #421.29 | Slip Wrench, Stainless Steel | 1 |
| Item | Core Tip |
|---|---|
| Connector Type | Signature Series |
| Diameter | 2" |
| Includes | (2) End Caps, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Overall Length | 6" |
|---|---|
| Product Type | Core Sampler With Core Tip |
| Type | Split Soil |
| Connection Type | Signature Series Thread |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Size | 2" |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 25.91 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.826 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)