-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Model | Items | QTY. |
|---|---|---|
| #418.11 | End Cap, 1-3/8 Inch Dia., Plastic | 1 |
| #421.29 | Slip Wrench, Stainless Steel | 1 |
| Item | Core Tip |
|---|---|
| Connector Type | Signature Series |
| Includes | (2) End Caps, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Overall Diameter | 1 3/8" |
| Overall Length | 6" |
| Product Type | Core Sampler With Core Tip |
|---|---|
| Type | Split Soil |
| Connection Type | Signature Series Thread |
| Diameter | 1 3/8" |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Size | 1 3/8" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 25.4 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)