-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tip |
|---|---|
| Compatible With Brand | Tweco |
| Connection Type | Threaded |
| Contact Tip Number | 14AH-364 |
| Contact Tip Series | 14 Ah Series |
| Duty Rating | Heavy Duty |
| For Gas Diffuser Number | 52, 52FN, 54A |
| For Mig Gun Series | Classic No. 2, Classic No. 3, Classic No. 4, Weldskill Wm 250, Weldskill Wm 400 |
| For Nozzle Series | 22 Series, 23 Series, 24A Series, 24CT Series |
| For Use With | Tweco(R) |
| For Wire Type | Aluminum |
|---|---|
| Hose Dia. | 3/64" |
| Inside Dia. | 0.059" |
| Maximum Amperage | 400A |
| Maximum Wire Diameter | 3/64" |
| Outside Diameter | 1/4" |
| Overall Length | 1.5" |
| Process | Mig Welding (GMAW) |
| Tip Shape | Standard |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.71 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)