AMERICAN TORCH TIP 11H-30 Contact Tip H.d. .030 Tweco, 10PK

Item: AD6FVG
Model: 11H-30
Cross Ref: 45G040
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.70
5% off
$18.72 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Tweco
Compatible With Series Classic No. 1, Mini-Mig 160, Spray Master 250
Connection Type Threaded
Contact Tip Number 11H-30
Duty Rating Heavy Duty
For Gas Diffuser Number 35-50, 51, 51-23
For Use With Tweco(R)
For Wire Type Flux-Cored, Solid
Hose Dia. 0.3"
Inside Dia. 0.038"
Maximum Wire Diameter 0.03"
Overall Length 1"
Tip Shape Standard

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.71
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site