AMERICAN TORCH TIP 14AH-116 Contact Tip H.d. 1/16 Inch Tweco, 10PK

Item: AD6FWB
Model: 14AH-116
Cross Ref: 45G061
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.83
5% off
$16.94 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Tweco
Connection Type Threaded
Contact Tip Number 14AH-116
Contact Tip Series 14H Series
Duty Rating Heavy Duty
For Gas Diffuser Number 52, 52FN, 54A
For Mig Gun Series Classic No. 2, Classic No. 3, Classic No. 4, Weldskill Wm 250, Weldskill Wm 400
For Nozzle Series 22 Series, 23 Series, 24A Series, 24CT Series
For Use With Tweco(R)
For Wire Type Aluminum
Hose Dia. 1/16"
Inside Dia. 0.082"
Maximum Amperage 400A
Maximum Wire Diameter 1/16"
Outside Diameter 1/4"
Overall Length 1.5"
Process Mig Welding (GMAW)
Tip Shape Standard

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.71
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.108

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site