-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 12 VDC Or 24 VDC @ 4A Supervised |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Enclosure Depth | 4 1/16" |
| Enclosure Height | 1 3/8" |
| Enclosure Length | 7" |
| Finish | Unfinished |
| Includes | Battery Leads, Tape |
| Input Frequency | 60 Hz |
| Input Voltage | 24/28V AC |
| Length | 7" |
| Material | Phenolic Or Fiberglass |
| Number Of Outputs | 12/24V DC |
|---|---|
| Output Amps | 4A |
| Output Voltage | 12/24V DC |
| Overall Height | 1 3/8" |
| Overall Length | 4 1/16" |
| Overall Width | 7" |
| Product Type | Power Supply |
| Standards | Rohs Compliant |
| Type | Power Supply/Charger Board |
| Voltage | 12/24V DC |
| Width | 4" |
| Height (cm) | 3.94 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)