ALTRONIX SMP3PMCTX220 Power Supply Charger, 1 Output, 12/24 VDC at 2.5A, 115/220 VAC

Item: CE6FAT
Model: SMP3PMCTX220
Check Availability
In Stock

Get it by Tuesday, Feb 24

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$301.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item DC Outdoor Power Supply Charger

Shipping Information

Height (cm) 41.91
Length (cm) 15.88
Width (cm) 40.64
Country Of Origin US
Weight (kg) 3.6

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site