ALTRONIX SMP10PM12P8F220 Power Supply Charger, 8 Fused Output, 12 VDC at 10A, 220 VAC

Item: CE6FAE
Model: SMP10PM12P8F220
Check Availability
Limited Availbility

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item DC Outdoor Power Supply Charger

Shipping Information

Height (cm) 46.99
Length (cm) 19.05
Width (cm) 38.74
Country Of Origin US
Weight (kg) 8.55

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site