ALTRONIX AL1024ULXPD16CBR Power Supply Charger, 16 PTC Class 2 Outputs, 24VDC at 10A, 115VAC

Item: CE6ELB
Model: AL1024ULXPD16CBR
Check Availability
Limited Availbility

Get it by Monday, Mar 9

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Power Supply/Charger

Product Details

    • With Red BC400 Enclosure

Shipping Information

Height (cm) 46.99
Length (cm) 19.05
Width (cm) 38.74
Country Of Origin US
Weight (kg) 5.445

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site