-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply 16 Fuse 24 VDC @ 10A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Height | 15 1/2" |
| Enclosure Length | 12 1/4" |
| Finish | Unfinished |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock, Spare Fuse |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Output Amps | 10A |
| Output Voltage | 24V DC |
| Overall Height | 15 1/2" |
| Overall Length | 4 1/2" |
| Overall Width | 12 1/4" |
| Product Type | Power Supply |
| Type | Multi-Output Power Supply/Charger |
| Voltage | 24V DC |
| standard | CUL LISTED, NFPA, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 30.48 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)