-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 24 VDC @ 10A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 4 1/2" |
| Enclosure Height | 15 1/2" |
| Enclosure Length | 12 1/4" |
| Finish | Unfinished |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
|---|---|
| Material | Steel |
| Output Amps | 10A |
| Output Voltage | 24V DC |
| Overall Height | 15 1/2" |
| Overall Length | 4 1/2" |
| Overall Width | 12 1/4" |
| Product Type | Power Supply |
| Type | Power Supply/Charger |
| Voltage | 24V DC |
| standard | CSFM, CUL LISTED, FM, MEA, NFPA, ROHS COMPLIANT, UL LISTED |
Altronix AL1024ULX is a power supply / charger used in access control and security systems to provide reliable power to locks, cameras and access control devices.
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 30.48 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.7385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)